JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fuse Block, Industrial, 30A, 3 Pole

EATON BUSSMANN| Zoro #: G1625504| Mfr #: T60030-3CR

$45.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1625504 Mfr #: T60030-3CR
For Fuse Series: JJS, LPTFeatures: Space Saver
Standards: UL Listed, CSA Certified, CEFuse Block or Fuse Holder Type: Fuse Block
Height: 1.44"Connector Type: Box Lug
Indicating / Nonindicating: NonindicatingFuse Type: Industrial
Series: T600Fuse UL Class: T
Mounting Style: Bolt DownFuse Block Design: Open
Wire Size: 14 to 2 AWGWidth: 3.75"
Fuse Block or Holder DC Voltage Rating: Not RatedNumber of Poles: 3
Fuse Block or Holder AC Voltage Rating: 600VACLength: 3.19"
Amp Range of Fuse Block or Holder: 0 to 30AItem: Fuse Block
Fuse Holder Code: BFCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 3, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.44 In., Width 3.75 In., Length 3.19 In., Features Space Saver, Standards UL Listed, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.