Fuse Block, Industrial, 60A, 1 Pole

BUSSMANN| Zoro #: G1306313| Mfr #: H25060-1CR

$19.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1306313 Mfr #: H25060-1CR
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Fuse Block or Fuse Holder Type: Fuse BlockFuse Block Design: Open
Fuse UL Class: HFor Fuse Series: NON, REN
Series: H250Fuse Holder Code: K
Wire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)Width: 1.50"
Number of Poles: 1Length: 4.25"
Fuse Block or Holder DC Voltage Rating: 125VDCHeight: 1.73"
Fuse Block or Holder AC Voltage Rating: 250VACConnector Type: Box Lug
Amp Range of Fuse Block or Holder: 35 to 60ACountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class H, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series NON, REN, Series H250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.73 In., Width 1.50 In., Length 4.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.