Fuse Block, Industrial, 60A, 1 Pole

BUSSMANN| Zoro #: G0778556| Mfr #: H60060-1CR

$44.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0778556 Mfr #: H60060-1CR
For Fuse Series: NOS, RESSeries: H600
Mounting Style: Bolt DownFuse Holder Code: Q
Fuse Block or Holder DC Voltage Rating: Not RatedFuse Block Design: Open
Fuse Block or Holder AC Voltage Rating: 600VACWire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Amp Range of Fuse Block or Holder: 35 to 60AWidth: 1.81"
Fuse Block or Fuse Holder Type: Fuse BlockNumber of Poles: 1
Fuse UL Class: K5, HLength: 7.36"
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Height: 2.06"Fuse Type: Industrial
Connector Type: Box LugCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class K5, H, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series NOS, RES, Series H600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 2.06 In., Width 1.81 In., Length 7.36 In.

Product Reviews

Save 15%. Sign up for Z-mail.