Fuse Block, Industrial, 60A, 1 Pole

BUSSMANN| Zoro #: G1034871| Mfr #: R25060-1CR

$25.44 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting Style: Bolt Down
Fuse Block or Fuse Holder Type: Fuse Block
Item: Fuse Block
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1034871 Mfr #: R25060-1CR
Mounting Style: Bolt DownFuse Block or Fuse Holder Type: Fuse Block
Item: Fuse BlockFuse UL Class: R
Fuse Block or Holder DC Voltage Rating: 125VDCIndicating / Nonindicating: Nonindicating
Fuse Block Design: OpenFuse Block or Holder AC Voltage Rating: 250VAC
Fuse Type: IndustrialConnector Type: Box Lug
Wire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)For Fuse Series: LPN-RK, FRN-R, DLN-R, KTN-R
Fuse Holder Code: KAmp Range of Fuse Block or Holder: 35 to 60A
Length: 4.25"Height: 1.73"
Standards: UL listed, CSA certifiedNumber of Poles: 1
Width: 1.50"Features: Energy Savings with Low Watts Loss
Series: R250Country of Origin (subject to change): Mexico

Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R, Series R250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.73 In., Width 1.50 In., Length 4.25 In.

Reviews