Fuse Block, Industrial, 60A, 1 Pole

BUSSMANN| Zoro #: G0393757| Mfr #: T60060-1CR

$29.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393757 Mfr #: T60060-1CR
Item: Fuse BlockFuse Block or Fuse Holder Type: Fuse Block
Fuse Block Design: OpenIndicating / Nonindicating: Nonindicating
Mounting Style: Bolt DownFuse Type: Industrial
Standards: UL Listed, CSA CertifiedSeries: T600
Fuse Holder Code: BMWire Size: 14 to 2 AWG
Width: 1.81"Features: Flame Resistance
Number of Poles: 1Fuse Block or Holder DC Voltage Rating: Not Rated
Length: 2.94"Fuse Block or Holder AC Voltage Rating: 600VAC
Height: 1.75"Amp Range of Fuse Block or Holder: 35 to 60A
Connector Type: Box LugFuse UL Class: T
For Fuse Series: JJS, LPTCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.75 In., Width 1.81 In., Length 2.94 In., Features Flame Resistance
Save 15%. Sign up for Z-mail.