JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fuse Block, Industrial, 60A, 2 Pole

EATON BUSSMANN| Zoro #: G2071045| Mfr #: T60060-2CR

$50.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2071045 Mfr #: T60060-2CR
Standards: UL Listed, CSA CertifiedFor Fuse Series: JJS, LPT
Features: Flame ResistanceFuse UL Class: T
Mounting Style: Bolt DownFuse Block Design: Open
Wire Size: 14 to 2 AWGWidth: 3.34"
Fuse Block or Holder DC Voltage Rating: Not RatedNumber of Poles: 2
Fuse Block or Holder AC Voltage Rating: 600VACLength: 2.94"
Amp Range of Fuse Block or Holder: 35 to 60AItem: Fuse Block
Fuse Holder Code: BMFuse Block or Fuse Holder Type: Fuse Block
Height: 1.75"Connector Type: Box Lug
Indicating / Nonindicating: NonindicatingFuse Type: Industrial
Series: T600Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 2, For Fuse Series JJS, LPT, Series T600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.75 In., Width 3.34 In., Length 2.94 In., Features Flame Resistance

Product Reviews

Save 15%. Sign up for Z-mail.