Fuse Block, Industrial, 60A, 3 Pole

BUSSMANN |Zoro #: G1028465|Mfr #: H60060-3C

$43.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1028465 Mfr #: H60060-3C
For Fuse Series: NOS, RESAC Voltage Rating: 600VAC
Item: Fuse BlockFuse Type: Industrial
Height: 2.06"Series: H600
Connector Type: Box LugMounting Style: DIN Rail
Fuse Block Design: OpenAmperage Range: 1 to 60
Wire Size: 12 to 2 AWG (Al), 14 to 2 AWG (Cu)Width: 4.94"
Fuse UL Class: K5, HNumber of Poles: 3
Max. Amps: 60DC Voltage Rating: Not Rated
Length: 7.36"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Series H600, Fuse Type Industrial, Max. Amps 60, Amperage Range 1 to 60, Number of Poles 3, For Fuse Series NOS, RES, Fuse UL Class K5, H, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, Fuse Block Design Open, Connector Type Box Lug, Wire Size 12 to 2 AWG (Al), 14 to 2 AWG (Cu), Mounting Style DIN Rail, Length 7.36 In., Width 4.94 In., Height 2.06 In.

Product Reviews

Save 15% when you sign up for Z-mail.