20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fuse Block, Industrial, 60A, 3 Pole

BUSSMANN| Zoro #: G1034424| Mfr #: H60060-3CR

$49.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1034424 Mfr #: H60060-3CR
Fuse Block Design: OpenIndicating / Nonindicating: Nonindicating
Fuse Type: IndustrialMounting Style: Bolt Down
Item: Fuse BlockFuse Block or Fuse Holder Type: Fuse Block
Fuse Block or Holder DC Voltage Rating: Not RatedHeight: 2.06"
Fuse Block or Holder AC Voltage Rating: 600VACConnector Type: Box Lug
Amp Range of Fuse Block or Holder: 35 to 60AFuse UL Class: K5, H
For Fuse Series: NOS, RESSeries: H600
Fuse Holder Code: QWire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Width: 4.94"Number of Poles: 3
Length: 7.36"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class K5, H, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 3, For Fuse Series NOS, RES, Series H600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 2.06 In., Width 4.94 In., Length 7.36 In.
Save 15%. Sign up for Z-mail.