Fuse Block, Industrial, 60A, 3 Pole

BUSSMANN| Zoro #: G1219425| Mfr #: R25060-3CR

$77.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1219425 Mfr #: R25060-3CR
Fuse Type: IndustrialItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Fuse UL Class: RHeight: 1.73"
For Fuse Series: LPN-RK, FRN-R, DLN-R, KTN-RConnector Type: Box Lug
Standards: UL Listed, CSA CertifiedSeries: R250
Mounting Style: Bolt DownFuse Holder Code: K
Fuse Block Design: OpenFeatures: Short Circuit Protection
Wire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)Fuse Block or Holder DC Voltage Rating: 125VDC
Width: 4.13"Fuse Block or Holder AC Voltage Rating: 250VAC
Number of Poles: 3Amp Range of Fuse Block or Holder: 35 to 60A
Length: 4.25"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 3, For Fuse Series LPN-RK, FRN-R, DLN-R, KTN-R, Series R250, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 1.73 In., Width 4.13 In., Length 4.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.