Fuse Block, Industrial, 60A, 3 Pole

BUSSMANN| Zoro #: G1043183| Mfr #: R60060-3CR

$95.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043183 Mfr #: R60060-3CR
Fuse Block or Fuse Holder Type: Fuse BlockMounting Style: Bolt Down
Fuse Block Design: OpenItem: Fuse Block
Fuse Type: IndustrialIndicating / Nonindicating: Nonindicating
Amp Range of Fuse Block or Holder: 35 to 60AConnector Type: Box Lug
Fuse UL Class: RFor Fuse Series: LPS-RK, FRS-R, DLS-R, KTS-R
Standards: UL Listed, CSA CertifiedSeries: R600
Fuse Holder Code: QWire Size: 8 to 2 AWG (Al), 14 to 2 AWG (Cu)
Width: 4.94"Features: Short Circuit Protection
Number of Poles: 3Fuse Block or Holder DC Voltage Rating: 300VDC
Length: 7.36"Fuse Block or Holder AC Voltage Rating: 600VAC
Height: 2.06"Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class R, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 300VDC, Number of Poles 3, For Fuse Series LPS-RK, FRS-R, DLS-R, KTS-R, Series R600, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 8 to 2 AWG (Al), 14 to 2 AWG (Cu), Height 2.06 In., Width 4.94 In., Length 7.36 In.

Product Reviews

Save 15%. Sign up for Z-mail.