Fuse Block, Industrial, 60A, 3 Pole

EATON BUSSMANN| Zoro #: G1137857| Mfr #: T30060-3CR

$45.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137857 Mfr #: T30060-3CR
Fuse Type: IndustrialItem: Fuse Block
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Block
Amp Range of Fuse Block or Holder: 35 to 60ALength: 2.75"
Fuse UL Class: THeight: 1.63"
For Fuse Series: JJNConnector Type: Box Lug
Standards: UL Listed, CSA Certified, CESeries: T300
Mounting Style: Bolt DownFuse Holder Code: BA
Fuse Block Design: OpenFeatures: Space Saver
Wire Size: 14 to 2 AWGFuse Block or Holder DC Voltage Rating: 160VDC
Width: 3.44"Fuse Block or Holder AC Voltage Rating: 300VAC
Number of Poles: 3Country of Origin (subject to change): Mexico

Product Description

Fuse Block, Fuse Type Industrial, Fuse UL Class T, Amp Range of Fuse Block or Holder 35 to 60A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating 160VDC, Number of Poles 3, For Fuse Series JJN, Series T300, Indicating / Nonindicating Nonindicating, Fuse Block Design Open, Mounting Style Bolt Down, Connector Type Box Lug, Wire Size 14 to 2 AWG, Height 1.63 In., Width 3.44 In., Length 2.75 In., Features Space Saver, Standards UL Listed, CSA Certified, CE

Product Reviews

Save 15%. Sign up for Z-mail.