DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Fuse Block, Midget, 30A, 2 Pole

BUSSMANN| Zoro #: G1137665| Mfr #: BM6032SQ

$17.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1137665 Mfr #: BM6032SQ
Item: Fuse BlockIndicating / Nonindicating: Nonindicating
Mounting Style: Bolt DownFuse Holder Code: D
Body Material: ThermoplasticFuse Block Design: Open
Amperage Range: 1 to 30Fuse UL Class: H
Wire Size: 14 to 10 AWGFor Fuse Series: KTK, FNM, FNQ, BAF, BAN, AGU
Width: 1.63"DC Voltage Rating: Not Rated
Number of Poles: 2AC Voltage Rating: 600VAC
Max. Amps: 30Standards: UL Listed, CSA Certified
Length: 3.00"Fuse Type: Midget
Height: 1.21"Series: BM
Connector Type: ScrewCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Series BM, Fuse Type Midget, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 2, For Fuse Series KTK, FNM, FNQ, BAF, BAN, AGU, Fuse UL Class H, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, Fuse Block Design Open, Connector Type Screw, Wire Size 14 to 10 AWG, Mounting Style Bolt Down, Body Material Thermoplastic, Fuse Holder Code D, Length 3.00 In., Width 1.63 In., Height 1.21 In., Standards UL Listed, CSA Certified

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.