Fuse Block, Midget, 30A, 3 Pole

BUSSMANN |Zoro #: G1593374|Mfr #: BM6033PQ

$13.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1593374 Mfr #: BM6033PQ
Max. Amps: 30AC Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingAmperage Range: 1 to 30
Width: 2.38"Wire Size: 14 to 10 AWG
Number of Poles: 3Length: 3.00"
Fuse UL Class: HItem: Fuse Block
For Fuse Series: KTK, FNM, FNQ, BAF, BAN, AGUHeight: 1.21"
DC Voltage Rating: Not RatedConnector Type: Pressure Plate
Fuse Type: MidgetSeries: BM
Mounting Style: Bolt DownFuse Holder Code: D
Fuse Block Design: OpenCountry of Origin (subject to change): Mexico

Product Description

Fuse Block, Series BM, Fuse Type Midget, Max. Amps 30, Amperage Range 1 to 30, Number of Poles 3, For Fuse Series KTK, FNM, FNQ, BAF, BAN, AGU, Fuse UL Class H, AC Voltage Rating 600VAC, DC Voltage Rating Not Rated, Fuse Block Design Open, Connector Type Pressure Plate, Wire Size 14 to 10 AWG, Mounting Style Bolt Down, Fuse Holder Code D, Length 3.00 In., Width 2.38 In., Height 1.21 In.

Product Reviews

Save 15% when you sign up for Z-mail.