Fuse Clip, 15A, 9/16 in., Screw

EATON BUSSMANN| Zoro #: G0425783| Mfr #: 5591-52

$1.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0425783 Mfr #: 5591-52
Standards: Not SpecifiedMax. Amps: 15
Finish: Tin-PlatedMax. Voltage: Not Specified
For Use With: Ferrule-Type FusesMounting Type: Screw
Material: Beryllium CopperItem: Fuse Clip
Fits Fuse Dimensions: 9/16" dia.Mounting Hole Dia.: 0.172"
For Fuse Class: TCountry of Origin (subject to change): United States

Product Description

Fuse Clip 9/16 Diameter, End Stop

Product Reviews

Save 15%. Sign up for Z-mail.