Fuse Cover, 0 to 30A, H, K5, RK5, RK1, Ind

EATON BUSSMANN| Zoro #: G2391907| Mfr #: SAMI-2

$9.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2391907 Mfr #: SAMI-2
Standards: UL Listed/CSA CertifiedFor Use With: Most Brands of Fuse Blocks
Item: Fuse Block CoverIndicating / Nonindicating: Indicating
For Fuse Class: H, K5, RK5 and RK1Amperage Range: 0 to 30
Width: 1.30"Voltage Rating: 600VAC
Length: 7.03"Height: 7.03
Country of Origin (subject to change): China

Product Description

Fuse Cover, Voltage Rating 600 Volts, Current Range 0-30 Amps, For Fuse Class RK, K5, H, Indicating Light, Height 7.03 Inches, Depth 2.07 Inches, Width 1.3 Inches

Product Reviews

Save 15%. Sign up for Z-mail.