Fuse Cover, 0 to 30A, H, K5, RK5, RK1, NonInd

EATON BUSSMANN| Zoro #: G0838214| Mfr #: SAMI-2N

$8.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0838214 Mfr #: SAMI-2N
For Use With: Most Brands of Fuse BlocksStandards: UL Listed/CSA Certified
Amperage Range: 0 to 30Width: 1.30"
Voltage Rating: 600VACLength: 7.03"
Item: Fuse Block CoverHeight: 2.07"
Indicating / Nonindicating: NonindicatingFor Fuse Class: H, K5, RK5 and RK1
Country of Origin (subject to change): China

Product Description

Fuse Cover, No Indicator For 600V 0 To 30 Amp Class RK K H

Product Reviews

Save 15%. Sign up for Z-mail.