Fuse Cover, 0 to 30A, H, K5, RK5, RK1, T, Ind

EATON BUSSMANN| Zoro #: G2149847| Mfr #: SAMI-9

$10.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2149847 Mfr #: SAMI-9
For Use With: Most Brands of Fuse BlocksStandards: UL Listed/CSA Certified
Amperage Range: 0 to 30Width: 0.75"
Voltage Rating: 250/600VACLength: 3.82"
Item: Fuse Block CoverHeight: 3.82
Indicating / Nonindicating: IndicatingFor Fuse Class: H, K5, RK5 and RK1 (250VAC), T (600VAC)
Country of Origin (subject to change): China

Product Description

Fuse Block Cover, Amperage Range 0 to 30, Voltage Rating 250/600VAC, For Fuse Class H, K5, RK5 and RK1 (250VAC), T (600VAC), Indicating, For Use With Most Brands of Fuse Blocks, Length 3.82 In., Width 0.75 In., Height 1.72 In., Standards UL Listed/CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.