Eaton Bussmann
Fuse Cover, 110 to 200A, J, NonInd
Mfr # CVR-J-60200-M
Zoro # G5077624
$43.04
18% off
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class J
- For Fuse Class J
- Amp Range 101 to 200 A
- Voltage Rating 600V AC
- Max. Voltage 600V AC
Explore More Products
- EATON BUSSMANN Fuse Block, Automotive, 30A, 4 Pole 15600-04-20
- EATON BUSSMANN FuseCover, 0 to 100A, CC and Midget, NonInd SAMI-7N
- EATON BUSSMANN Fuse Block, 30A, Phil-Slot Screw, 1 Pole HM25030-1SR
- EATON BUSSMANN Fuse Block, Class CC, 30A, 3 Pole CHCC3DU
- EATON BUSSMANN Fuse Block, 3.00"L x 0.80" W x 1.30" H BCM603-1PQ
- EATON BUSSMANN Fuse Block, Automotive, 80 to 500A, Covered HMEG
- EATON BUSSMANN Fuse Block, Industrial, 200A, 1 Pole HM25200-1CR
- EATON BUSSMANN Cooper Bussmann 247235 32V ATC Fuse Panel - Clear 247235
- EATON BUSSMANN Fuse Block, Industrial, 100A, 2 Pole T60100-2C
- EATON BUSSMANN 3P 30A Amp 600V-Ac Fuse Holder JP60030-3CR
- MERSEN Fuse Block, Industrial, 15A, 2 Pole 40112G
- Eaton Bussmann Fuse Accessories