Fuse Cover, 35 to 60A, H, K5, RK5, Ind

EATON BUSSMANN| Zoro #: G1205127| Mfr #: SAMI-5

$11.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1205127 Mfr #: SAMI-5
Standards: UL Listed/CSA CertifiedFor Use With: Most Brands of Fuse Blocks
Item: Fuse Block CoverIndicating / Nonindicating: Indicating
For Fuse Class: H, K5, RK5 and RK1Amperage Range: 35 to 60
Width: 1.30"Voltage Rating: 600VAC
Length: 8.20"Height: 8.2
Country of Origin (subject to change): China

Product Description

Fuse Cover, Voltage Rating 600 Volts, Current Range 35-60 Amps, For Fuse Class RK, K5, H, Indicating Light, Height 8.2 Inches, Depth 2.18 Inches, Width 1.3 Inches

Product Reviews

Save 15%. Sign up for Z-mail.