Fuse Cover, 35 to 60A, J, Ind

BUSSMANN| Zoro #: G1793617| Mfr #: SAMI-6I

$8.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1793617 Mfr #: SAMI-6I
Indicating / Nonindicating: IndicatingFor Use With: Most Brands of Fuse Blocks
Item: Fuse Block CoverStandards: UL Listed/CSA Certified
For Fuse Class: JAmperage Range: 35 to 60
Width: 1.17"Voltage Rating: 600VAC
Length: 4.98"Height: 2.14"
Country of Origin (subject to change): China

Product Description

Fuse Cover, Indicating, for Class J, 35 Amps to 60 Amps

Product Reviews

Save 15%. Sign up for Z-mail.