Fuse Cover, 35 to 60A, J, NonInd

EATON BUSSMANN| Zoro #: G1093635| Mfr #: SAMI-6N

$7.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093635 Mfr #: SAMI-6N
For Use With: Most Brands of Fuse BlocksStandards: UL Listed/CSA Certified
For Fuse Class: JAmperage Range: 35 to 60
Width: 1.17"Voltage Rating: 600VAC
Length: 4.98"Item: Fuse Block Cover
Height: 2.14"Indicating / Nonindicating: Nonindicating
Country of Origin (subject to change): China

Product Description

Fuse Cover , No Indicator , for Class J, 35 to 60 Amp
Save 15%. Sign up for Z-mail.