Fuse Cover, 65 to 100A, H, RK5, RK1, Ind

EATON BUSSMANN| Zoro #: G0481677| Mfr #: SAMI-8I

$15.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0481677 Mfr #: SAMI-8I
Indicating / Nonindicating: IndicatingFor Use With: Most Brands of Fuse Blocks
Item: Fuse Block CoverStandards: UL Listed/CSA Certified
Width: 1.50"Voltage Rating: 600VAC
Length: 10.38"Height: 2.33"
For Fuse Class: H, RK5 and RK1Amperage Range: 65 to 100
Country of Origin (subject to change): China

Product Description

Fuse Cover , Indicating for 600V, 65 to 100 Amp Class RK , K , H

Product Reviews

Save 15%. Sign up for Z-mail.