Fuse Cover, 65 to 100A, H, RK5, RK1, NonInd

EATON BUSSMANN| Zoro #: G1823823| Mfr #: SAMI-8N

$13.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1823823 Mfr #: SAMI-8N
Item: Fuse Block CoverFor Use With: Most Brands of Fuse Blocks
Standards: UL Listed/CSA CertifiedFor Fuse Class: H, RK5 and RK1
Amperage Range: 65 to 100Width: 1.50"
Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Length: 10.38"Height: 2.33"
Country of Origin (subject to change): China

Product Description

Fuse Cover , No Indicator, for 600V, 65 to 100 Amp Class RK, K, H

Product Reviews

Save 15%. Sign up for Z-mail.