Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Cover, 65 to 100A, J, Ind (Discontinued)
Mfr # SAMI-3I
Zoro # G2419523
This Product is Discontinued
Key Features
- For Fuse Class J
- Amp Range 61 to 100 A
- Voltage Rating 600VAC
- Visual Indication Indicating
- Length 7.03 in