15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Fuse Cover, 65to100A, H, K5, RK5, RK1, NonInd

BUSSMANN| Zoro #: G1190156| Mfr #: SAMI-4N

$9.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1190156 Mfr #: SAMI-4N
Item: Fuse Block CoverStandards: UL Listed/CSA Certified
For Use With: Most Brands of Fuse BlocksIndicating / Nonindicating: Nonindicating
For Fuse Class: H, K5, RK5 and RK1Amperage Range: 65 to 100
Width: 1.30"Voltage Rating: 250VAC
Length: 8.20"Height: 2.18"
Country of Origin (subject to change): China

Product Description

Fuse Cover, No Indicator, 250 Volts, 65 Amps to 100 Amps, Class RK or K or H

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.