LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fuse Holder, Automotive, 10A, 1 Pole

BUSSMANN| Zoro #: G1844087| Mfr #: BP/HHA-RP

$12.44 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1844087 Mfr #: BP/HHA-RP
Mounting Style: InlineItem: Fuse Holder
Fuse Block or Holder DC Voltage Rating: 32VDCFuse Block Design: Not Applicable
Indicating / Nonindicating: NonindicatingNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderHeight: 0.90"
Connector Type: Lead WireFuse Block or Holder AC Voltage Rating: Not Rated
Amp Range of Fuse Block or Holder: 0 to 10AFor Fuse Series: ATC
Fuse Type: AutomotiveSeries: BP
Body Material: plasticWire Size: 18 AWG
Width: 0.90"Length: 1.25"
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 0 to 10A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series ATC, Series BP, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Plastic, Connector Type Lead Wire, Wire Size 18 AWG, Height 0.90 In., Width 0.90 In., Length 1.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.