Fuse Holder, Automotive, 20A, 1 Pole

EATON BUSSMANN| Zoro #: G1285042| Mfr #: ATM-FHID

$7.70 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1285042 Mfr #: ATM-FHID
Mounting Style: InlineItem: Fuse Holder
Fuse Block or Holder AC Voltage Rating: Not RatedBody Material: Rubber
Fuse Block or Holder DC Voltage Rating: 32VDCNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderFuse Type: Automotive
Fuse Block Design: Not ApplicableConnector Type: Lead Wire
Amp Range of Fuse Block or Holder: 1 to 20AFor Fuse Series: ATM
Indicating / Nonindicating: IndicatingSeries: ATM
Wire Size: 16 AWGWidth: 0.41"
Length: 1.56"Height: 0.59"
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series ATM, Series ATM, Indicating / Nonindicating Indicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Rubber, Connector Type Lead Wire, Wire Size 16 AWG, Height 0.59 In., Width 0.41 In., Length 1.56 In.

Product Reviews

Save 15%. Sign up for Z-mail.