Fuse Holder, Automotive, 20A, 1 Pole

BUSSMANN| Zoro #: G1304134| Mfr #: HHK

$4.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1304134 Mfr #: HHK
Mounting Style: InlineItem: Fuse Holder
Indicating / Nonindicating: NonindicatingFuse Block or Holder DC Voltage Rating: 32VDC
Number of Poles: 1Fuse Block or Fuse Holder Type: Fuse Holder
Fuse Block Design: Not ApplicableWidth: 0.56"
Length: 1.60"Height: 0.56"
Connector Type: Lead WireFuse Block or Holder AC Voltage Rating: 32VAC
Amp Range of Fuse Block or Holder: 1 to 20AFor Fuse Series: SFE
Fuse Type: AutomotiveSeries: HHK
Body Material: NylonWire Size: 14 AWG
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 32VAC, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series SFE, Series HHK, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Nylon, Connector Type Lead Wire, Wire Size 14 AWG, Height 0.56 In., Width 0.56 In., Length 1.60 In.

Product Reviews

Save 15%. Sign up for Z-mail.