Fuse Holder, Automotive, 30A, 1 Pole

BUSSMANN| Zoro #: G2267964| Mfr #: HHD

$4.09 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267964 Mfr #: HHD
Mounting Style: InlineItem: Fuse Holder
Indicating / Nonindicating: NonindicatingFuse Block or Holder DC Voltage Rating: 32VDC
Number of Poles: 1Fuse Block or Fuse Holder Type: Fuse Holder
Fuse Block Design: Not ApplicableFor Fuse Series: ATC
Fuse Type: AutomotiveSeries: HHD
Wire Size: 12 AWGWidth: 1.00"
Length: 9.75"Height: 0.41"
Connector Type: Lead WireFuse Block or Holder AC Voltage Rating: Not Rated
Amp Range of Fuse Block or Holder: 3 to 30ACountry of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 3 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series ATC, Series HHD, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Crimp, Wire Size 12 AWG, Height 0.41 In., Width 1.00 In., Length 9.75 In.

Product Reviews

Save 15%. Sign up for Z-mail.