Fuse Holder, Automotive, 30A, 1 Pole

BUSSMANN| Zoro #: G0488774| Mfr #: HHG

$6.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0488774 Mfr #: HHG
Body Material: RubberMounting Style: Inline
Fuse Block or Holder AC Voltage Rating: Not RatedFuse Block or Holder DC Voltage Rating: 32VDC
Item: Fuse HolderNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderFuse Type: Automotive
Fuse Block Design: Not ApplicableLength: 1.12"
Height: 0.62"Features: Cover
Amp Range of Fuse Block or Holder: 3 to 30AFor Fuse Series: ATC
Indicating / Nonindicating: NonindicatingStandards: RoHS 2002/95/EC
Series: HHGWire Size: 12 AWG
Width: 0.90"Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 3 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series ATC, Series HHG, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Rubber, Wire Size 12 AWG, Height 0.62 In., Width 0.90 In., Length 1.12 In., Features Cover, Standards RoHS 2002/95/EC

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.