Fuse Holder, Automotive, 30A, 1 Pole

EATON BUSSMANN| Zoro #: G2375414| Mfr #: HHM

$4.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2375414 Mfr #: HHM
For Fuse Series: ATMFeatures: Cover
Standards: RoHS 2002/95/ECFuse Block or Holder AC Voltage Rating: Not Rated
Length: 1.56"Amp Range of Fuse Block or Holder: 2 to 30A
Item: Fuse HolderFuse Block or Fuse Holder Type: Fuse Holder
Height: 0.59"Connector Type: Lead Wire
Indicating / Nonindicating: NonindicatingFuse Type: Automotive
Body Material: RubberSeries: HHM
Mounting Style: InlineFuse Block Design: Not Applicable
Wire Size: 12 AWGWidth: 0.41"
Fuse Block or Holder DC Voltage Rating: 32VDCNumber of Poles: 1
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 2 to 30A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series ATM, Series HHM, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Rubber, Connector Type Lead Wire, Wire Size 12 AWG, Height 0.59 In., Width 0.41 In., Length 1.56 In., Features Cover

Product Reviews

Save 15%. Sign up for Z-mail.