Fuse Holder, Automotive, 30A, 1 Pole

EATON BUSSMANN| Zoro #: G2219883| Mfr #: HHN

$4.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219883 Mfr #: HHN
For Fuse Series: AGCMounting Style: Inline
Fuse Block Design: Not ApplicableWire Size: 12 AWG
Width: 0.50"Fuse Block or Holder DC Voltage Rating: 32VDC
Number of Poles: 1Fuse Block or Holder AC Voltage Rating: 32VAC
Length: 1.75"Amp Range of Fuse Block or Holder: 2 to 30A
Item: Fuse HolderFuse Block or Fuse Holder Type: Fuse Holder
Height: 0.50"Connector Type: Lead Wire
Indicating / Nonindicating: NonindicatingFuse Type: Automotive
Body Material: NylonSeries: HHN
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 2 to 30A, Fuse Block or Holder AC Voltage Rating 32VAC, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series AGC-30, Series HHN, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Nylon, Connector Type Lead Wire, Wire Size 12 AWG, Height 0.50 In., Width 0.50 In., Length 1.75 In.

Product Reviews

Save 15%. Sign up for Z-mail.