Fuse Holder, Automotive, 60A, 1 Pole

BUSSMANN| Zoro #: G2009917| Mfr #: HHX

$12.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2009917 Mfr #: HHX
Item: Fuse HolderNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderAmp Range of Fuse Block or Holder: 20 to 60A
For Fuse Series: MAXIFuse Type: Automotive
Series: HHxIndicating / Nonindicating: Nonindicating
Mounting Style: InlineStandards: RoHs
Fuse Block Design: Not ApplicableBody Material: Polycarbonate
Width: 3.35"Wire Size: 6 AWG
Length: 7.40"Features: Blow Fuse Indicator
Height: 1.37"Fuse Block or Holder DC Voltage Rating: 32VDC
Connector Type: Lead WireFuse Block or Holder AC Voltage Rating: Not Rated
Country of Origin (subject to change): Taiwan

Product Description

Fuse Holder, Fuse Type Automotive, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 20 to 60A, Fuse Block or Holder AC Voltage Rating Not Rated, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series MAXI, Series HHx, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Polycarbonate, Connector Type Wire Leads, Wire Size 6 AWG, Height 1.37 In., Width 3.35 In., Length 7.40 In.

Product Reviews

Save 15%. Sign up for Z-mail.