20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fuse Holder, Glass and Ceramic, 10A, 1 Pole

EATON BUSSMANN| Zoro #: G2208202| Mfr #: HLQ-10

$5.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208202 Mfr #: HLQ-10
Standards: UL Listed, CSA CertifiedFor Fuse Series: GLQ
Series: HLQMounting Style: Inline
Fuse Block Design: Not ApplicableWidth: 0.62"
Fuse Block or Holder DC Voltage Rating: Not RatedNumber of Poles: 1
Fuse Block or Holder AC Voltage Rating: 300VACLength: 0.62"
Amp Range of Fuse Block or Holder: 1 to 10AItem: Fuse Holder
Fuse Block or Fuse Holder Type: Fuse HolderHeight: 2.25"
Connector Type: Wire LeadsFuse Type: Glass and Ceramic
Country of Origin (subject to change): United States

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 10A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series GLQ, Series HLQ, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Wire Leads, Height 2.25 In., Width 0.62 In., Length 0.62 In., Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.