Fuse Holder, Glass and Ceramic, 12A, 1 Pole

EATON BUSSMANN| Zoro #: G0865523| Mfr #: HLR

$4.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865523 Mfr #: HLR
For Fuse Series: GLRStandards: UL Listed, CSA Certified
Length: 0.62"Amp Range of Fuse Block or Holder: 3/16 to 12A
Item: Fuse HolderFuse Block or Fuse Holder Type: Fuse Holder
Height: 2.25"Fuse Type: Glass and Ceramic
Body Material: Glass TubeSeries: HLR
Mounting Style: InlineFuse Block Design: Not Applicable
Width: 0.62"Fuse Block or Holder DC Voltage Rating: Not Rated
Number of Poles: 1Fuse Block or Holder AC Voltage Rating: 300VAC
Country of Origin (subject to change): United States

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 3/16 to 12A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series GLR, Series HLR, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Glass Tube, Height 2.25 In., Width 0.62 In., Length 0.62 In., Standards UL Listed, CSA Certified

Product Reviews

Save 15%. Sign up for Z-mail.