JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fuse Holder, Glass and Ceramic, 15A, 1 Pole

EATON BUSSMANN| Zoro #: G0244562| Mfr #: HKL

$21.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244562 Mfr #: HKL
For Fuse Series: HKLLength: 0.25"
Amp Range of Fuse Block or Holder: 1/8 to 15AItem: Fuse Holder
Fuse Block or Fuse Holder Type: Fuse HolderHeight: 1.25"
Connector Type: Quick Connect with SolderIndicating / Nonindicating: Indicating
Fuse Type: Glass and CeramicSeries: HK
Mounting Style: PanelFuse Block Design: Not Applicable
Width: 0.25"Fuse Block or Holder DC Voltage Rating: 125VDC
Number of Poles: 1Fuse Block or Holder AC Voltage Rating: 250VAC
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1/8 to 15A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series HKL, Series HK, Indicating / Nonindicating Indicating, Fuse Block Design Not Applicable, Mounting Style Panel, Connector Type Quick Connect with Solder, Height 1.25 In., Width 0.25 In., Length 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.