Fuse Holder, Glass and Ceramic, 15A, 1 Pole

BUSSMANN| Zoro #: G1559844| Mfr #: HRK

$4.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559844 Mfr #: HRK
Fuse Type: Glass and CeramicSeries: HRK
Mounting Style: InlineAmp Range of Fuse Block or Holder: 1/8 to 15A
Item: Fuse HolderHeight: 1.25"
Length: 0.25"Fuse Block or Holder AC Voltage Rating: 32VAC
Indicating / Nonindicating: NonindicatingFuse Block or Holder DC Voltage Rating: 32VDC
Connector Type: Wire LeadsNumber of Poles: 1
Wire Size: 14 AWGFuse Block or Fuse Holder Type: Fuse Holder
For Fuse Series: HRKFuse Holder Code: G/Y
Fuse Block Design: Not ApplicableWidth: 0.25"
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1/8 to 15A, Fuse Block or Holder AC Voltage Rating 32VAC, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series HRK, Series HRK, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Wire Leads, Wire Size 14 AWG, Height 1.25 In., Width 0.25 In., Length 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.