Fuse Holder, Glass and Ceramic, 16A, 1 Pole

EATON BUSSMANN| Zoro #: G1330131| Mfr #: HTB-22M-R

$6.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330131 Mfr #: HTB-22M-R
Item: Fuse HolderIndicating / Nonindicating: Nonindicating
Number of Poles: 1Fuse Block or Holder DC Voltage Rating: 32VDC
Fuse Block or Fuse Holder Type: Fuse HolderFuse Block Design: Not Applicable
For Fuse Series: HTBConnector Type: Slip-On
Panel Thickness: 19/64"Green Environmental Attribute: RoHS Compliant
Fuse Type: Glass and CeramicSeries: HTB
Mounting Style: PanelFuse Holder Code: E
Body Material: ThermoplasticWidth: 0.19"
Fuse Block or Holder AC Voltage Rating: 250VACLength: 0.19"
Amp Range of Fuse Block or Holder: 1 to 16AHeight: 0.78"
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 16A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series HTB, Series HTB, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Panel, Body Material Thermoplastic, Connector Type Slip-On, Panel Thickness 19/64 In., Height 0.78 In., Width 0.19 In., Length 0.19 In.

Product Reviews

Save 15%. Sign up for Z-mail.