Fuse Holder, Glass and Ceramic, 20A, 1 Pole

BUSSMANN| Zoro #: G2386991| Mfr #: HFA-R

$29.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2386991 Mfr #: HFA-R
Item: Fuse HolderNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderWidth: 0.25"
Features: WatertightLength: 0.25"
Standards: UL-RHeight: 0.25"
Fuse Block or Holder DC Voltage Rating: 125VDCConnector Type: Crimp
Fuse Block or Holder AC Voltage Rating: 250VACAmp Range of Fuse Block or Holder: 1 to 20A
For Fuse Series: HFAFuse Type: Glass and Ceramic
Green Environmental Attribute: RoHS CompliantSeries: HFA
Indicating / Nonindicating: NonindicatingMounting Style: Inline
Body Material: PhenolicFuse Block Design: Not Applicable
Wire Size: 16 to 12 AWGCountry of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series HFA, Series HFA, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Body Material Phenolic, Connector Type Crimp, Wire Size 16 to 12 AWG, Height 0.25 In., Width 0.25 In., Length 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.