Fuse Holder, Glass and Ceramic, 20A, 1 Pole

BUSSMANN| Zoro #: G0680181| Mfr #: HKP-H-R

$10.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680181 Mfr #: HKP-H-R
Item: Fuse HolderNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderLength: 0.25"
Height: 1.25"Fuse Block or Holder DC Voltage Rating: 125VDC
Connector Type: Quick ConnectFuse Block or Holder AC Voltage Rating: 250VAC
Amp Range of Fuse Block or Holder: 1 to 20AFor Fuse Series: HKP
Fuse Type: Glass and CeramicSeries: HKP
Mounting Style: PanelFuse Block Design: Not Applicable
Width: 0.25"Country of Origin (subject to change): United States

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series HKP, Series HKP, Fuse Block Design Not Applicable, Mounting Style Panel, Connector Type Quick Connect, Height 1.25 In., Width 0.25 In., Length 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.