LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fuse Holder, Glass and Ceramic, 20A, 1 Pole

BUSSMANN| Zoro #: G2174304| Mfr #: HRJ

$4.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2174304 Mfr #: HRJ
Indicating / Nonindicating: NonindicatingFuse Block or Fuse Holder Type: Fuse Holder
Number of Poles: 1Fuse Block or Holder DC Voltage Rating: 32VDC
Item: Fuse HolderMounting Style: Inline
Fuse Block Design: Not ApplicableWire Size: 14 AWG
Width: 0.25"Length: 0.25"
Height: 1.25"Fuse Holder Code: F
Connector Type: Wire LeadsFuse Block or Holder AC Voltage Rating: 32VAC
Amp Range of Fuse Block or Holder: 1 to 20AFor Fuse Series: SFE-20
Fuse Type: Glass and CeramicSeries: HR
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 32VAC, Fuse Block or Holder DC Voltage Rating 32VDC, Number of Poles 1, For Fuse Series SFE-20, Series HR, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Wire Leads, Wire Size 14 AWG, Height 1.25 In., Width 0.25 In., Length 0.25 In.

Product Reviews

Save 15%. Sign up for Z-mail.