Fuse Holder, Glass and Ceramic, 20A, 1 Pole

BUSSMANN| Zoro #: G2445466| Mfr #: HTB-66I-R

$8.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2445466 Mfr #: HTB-66I-R
Item: Fuse HolderNumber of Poles: 1
Fuse Block or Fuse Holder Type: Fuse HolderWidth: 0.25"
Features: Flame RetardantLength: 0.25"
Height: 1.25"Fuse Block or Holder DC Voltage Rating: 125VDC
Connector Type: Quick ConnectFuse Block or Holder AC Voltage Rating: 250VAC
Amp Range of Fuse Block or Holder: 1 to 20AFor Fuse Series: HTB
Panel Thickness: 19/64"Fuse Type: Glass and Ceramic
Series: HTBMounting Style: Inline
Fuse Block Design: Not ApplicableCountry of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 1 to 20A, Fuse Block or Holder AC Voltage Rating 250VAC, Fuse Block or Holder DC Voltage Rating 125VDC, Number of Poles 1, For Fuse Series HTB, Series HTB, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Quick Connect, Panel Thickness 19/64 In., Height 1.25 In., Width 0.25 In., Length 0.25 In., Features Flame Retardant

Product Reviews

Save 15%. Sign up for Z-mail.