JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fuse Holder, Glass and Ceramic, 3-2/10A

BUSSMANN| Zoro #: G1296434| Mfr #: HLQ-3-2/10

$6.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1296434 Mfr #: HLQ-3-2/10
Mounting Style: InlineFuse Block or Fuse Holder Type: Fuse Holder
Number of Poles: 1Item: Fuse Holder
Fuse Type: Glass and CeramicSeries: HLQ
Fuse Block Design: Not ApplicableStandards: UL Listed, CSA Certified
Width: 0.62"Fuse Block or Holder DC Voltage Rating: Not Rated
Length: 0.62"Fuse Block or Holder AC Voltage Rating: 300VAC
Height: 2.25"Amp Range of Fuse Block or Holder: 3-1/2A
Connector Type: Wire LeadsFor Fuse Series: GLQ
Country of Origin (subject to change): United States

Product Description

Fuse Holder, Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, Amp Range of Fuse Block or Holder 3-1/2A, Fuse Block or Holder AC Voltage Rating 300VAC, Fuse Block or Holder DC Voltage Rating Not Rated, Number of Poles 1, For Fuse Series GLQ, Series HLQ, Fuse Block Design Not Applicable, Mounting Style Inline, Connector Type Wire Leads, Height 2.25 In., Width 0.62 In., Length 0.62 In., Standards UL Listed, CSA Certified
Save 15%. Sign up for Z-mail.