Fuse Holder, Midget, 30A, 1 Pole

BUSSMANN| Zoro #: G1222295| Mfr #: HEB-AA

$19.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222295 Mfr #: HEB-AA
Fuse Type: MidgetSeries: HEB
Mounting Style: InlineAmp Range of Fuse Block or Holder: 0 to 30A
Item: Fuse HolderFuse UL Class: CC
Height: 1.50"Length: 0.41"
Fuse Block or Holder AC Voltage Rating: 600VACIndicating / Nonindicating: Nonindicating
Fuse Block or Holder DC Voltage Rating: 600VDCConnector Type: Crimp
Number of Poles: 1Wire Size: 12 to 8 AWG
Fuse Block or Fuse Holder Type: Fuse HolderFor Fuse Series: BAF, FNM, FNQ, KLM, KTK
Fuse Holder Code: DFuse Block Design: Non-Breakaway
Width: 0.41"Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Midget, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series BAF, FNM, FNQ, KLM, KTK, Series HEB, Indicating / Nonindicating Nonindicating, Fuse Block Design Non-Breakaway, Mounting Style Inline, Connector Type Crimp, Wire Size 12 to 8 AWG, Height 1.50 In., Width 0.41 In., Length 0.41 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.