LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fuse Holder, Midget, 30A, 1 Pole

BUSSMANN| Zoro #: G1232436| Mfr #: HEB-AW-RLC-A

$53.08 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232436 Mfr #: HEB-AW-RLC-A
Item: Fuse HolderMounting Style: Inline
Number of Poles: 1Fuse Block or Fuse Holder Type: Fuse Holder
Fuse Type: MidgetSeries: HEB
Fuse Holder Code: DFuse Block Design: Breakaway with Boots
Wire Size: 12 to 8 AWGWidth: 0.41"
Fuse Block or Holder DC Voltage Rating: 600VDCLength: 0.41"
Fuse Block or Holder AC Voltage Rating: 600VACHeight: 1.50"
Amp Range of Fuse Block or Holder: 0 to 30AConnector Type: Crimp
For Fuse Series: BAF, FNM, FNQ, KLM, KTKIndicating / Nonindicating: Nonindicating
Country of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Midget, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series BAF, FNM, FNQ, KLM, KTK, Series HEB, Indicating / Nonindicating Nonindicating, Fuse Block Design Breakaway with Boots, Mounting Style Inline, Connector Type Crimp, Wire Size 12 to 8 AWG, Height 1.50 In., Width 0.41 In., Length 0.41 In.

Product Reviews

Save 15%. Sign up for Z-mail.