Fuse Holder, Midget, 30A, 1 Pole

BUSSMANN| Zoro #: G0623016| Mfr #: HPS

$12.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0623016 Mfr #: HPS
Amp Range of Fuse Block or Holder: 0 to 30AFuse Block or Holder AC Voltage Rating: 600VAC
Indicating / Nonindicating: NonindicatingFuse Holder Code: D/W
Fuse Block Design: Not ApplicableWidth: 1.13"
Number of Poles: 1Length: 1.80"
Fuse Block or Holder DC Voltage Rating: 600VDCItem: Fuse Holder
Fuse Block or Fuse Holder Type: Fuse HolderHeight: 2.41"
For Fuse Series: BAF, FNM, FNQ, KLM, KTKConnector Type: Quick Connect with Solder
Fuse Type: MidgetSeries: HPS
Mounting Style: PanelCountry of Origin (subject to change): Mexico

Product Description

Fuse Holder, Fuse Type Midget, Fuse UL Class CC, Amp Range of Fuse Block or Holder 0 to 30A, Fuse Block or Holder AC Voltage Rating 600VAC, Fuse Block or Holder DC Voltage Rating 600VDC, Number of Poles 1, For Fuse Series BAF, FNM, FNQ, KLM, KTK, Series HPS, Indicating / Nonindicating Nonindicating, Fuse Block Design Not Applicable, Mounting Style Panel, Connector Type Quick Connect with Solder, Height 2.41 In., Width 1.13 In., Length 1.80 In.

Product Reviews

Save 15%. Sign up for Z-mail.