20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fuse Kit, 36, LPJ, Industrial Fuse, J

EATON BUSSMANN| Zoro #: G1080764| Mfr #: JSK-36G

$630.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1080764 Mfr #: JSK-36G
Fuse Kit Contents: (3) LPJ-3SP, 5, 6, 10, 15, 20, 25, 30, 40, 50, 60, 100; (1) Fuse Puller; (1) 8-5/8" Lineman PliersKit Fuse Class: J
Fuse Series Included: LPJItem: Fuse Kit
Total Number of Fuses Included: 36Kit Type: Industrial Fuse Kit
Country of Origin (subject to change): Mexico

Product Description

Fuse Service Kit, Premium Branch Circuit, Class J, Voltage Rating 600 VAC, Kit Contains Three Each of LPJ-3SP, 5, 6, 10, 15, 20, 25, 30, 40, 50, 60, 100, Fuse Puller, 8 5/8 In Lineman Pliers

Product Reviews

Save 15%. Sign up for Z-mail.