- Home
- /
- Electrical Supplies
- /
- Power Distribution & Circuit Protection
- /
- Fuses & Fuse Accessories
- /
- Fuses
- /
- Fast Acting Fuses
- /
- Fuse Kit, Fast Acting, Not Rated, 32V DC
Bussmann
Fuse Kit, Fast Acting, Not Rated, 32V DC
- Zoro #: G3463513
- Mfr #: CDY10TRY-ATC
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $28.44
Bussmann #CDY10TRY-ATC Specifications
- Zoro #: G3463513
- Mfr #: CDY10TRY-ATC
- Item: Fuse Kit
- Speed: Fast Acting
- AC Voltage Rating: Not Rated
- DC Voltage Rating: 32V DC
- Visual Indication: Nonindicating
- Body Style: Blade
- Body Material: Plastic
- Fuse Class: No Fuse Class
- Fuse Series Included: ATC
- Total Number of Fuses Included: 100
- Fuses Included: (5) ATC 3, 4, 5, 7-1/2; (10) ATC 10, 15, 25, 35, 40; (15) ATC 20, 30
- Fuse Kit Amp Range: 3 to 40A
- Tool Included: None
- Country of Origin (subject to change): Japan
Description
Fuse Kit, Automotive Blade Fuse Kit, Total Number of Fuses Included 100, Fuse Series Included ATC, Fuse Class No Fuse Class, Not Rated, 32V DC, Fuse Kit Amp Range 3 to 40 A, Fuses Included (5) ATC 3, 4, 5, 7-1/2; (10) ATC 10, 15, 25, 35, 40; (15) ATC 20, 30, Tool Included None, Nonindicating, Fast Acting, Body Style Blade, Body Material Plastic
Reviews of Bussmann #CDY10TRY-ATC
Explore more
- BUSSMANN BUSSMANN BPAGC20RP 20 Amp Fast-Acting Glass Tube Fuses 0.25 x 1.25 In. Pack - 5 B6P-BPAGC20RP
- BUSSMANN Bussmann Fuses BP/AGC-5-RP Fuse Cartridge Fast Glass 5Amp 6194211
- BUSSMANN Automotive Cartidge Fuse, Fast Acting, 20 A, FLF Series, Not Rated, 32V DC FLF-20
- BUSSMANN Fast Acting Cubefuse 20A Non-Indication FCF20RN
- BUSSMANN Solar Fuse, Fast Acting, 10 A, PVM Series, Not Rated, 600V DC, 13/32" L x 13/32" dia PVM-10
- LITTELFUSE Powr-Speed Sqb Size 30 Flush Metric 550A PSR030FL0550Z
- EATON BUSSMANN UL Class CC Fuse, Fast Acting, 15A, KTK-R Series, 600V AC, Not Rated, 1-1/2" L x 13/32" dia KTK-R-15
- Bussmann Fuses & Fuse Accessories