20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Fuse Link, 10 A, Pk20

BUSSMANN| Zoro #: G1528816| Mfr #: LKN-10

$48.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528816 Mfr #: LKN-10
For Fuse Class: HInterrupt Rating: 10kA
Item: Fuse LinkFor Fuse Series: REN
Series: LKNVoltage Rating: 250VAC
Fuse Amps: 10ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 10A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 20
Save 15%. Sign up for Z-mail.