Fuse Link, 10 A, Pk20

BUSSMANN| Zoro #: G1345872| Mfr #: LKS-10

$84.96 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1345872 Mfr #: LKS-10
Interrupt Rating: 10kAItem: Fuse Link
For Fuse Class: HFor Fuse Series: RES
Series: LKSVoltage Rating: 600VAC
Fuse Amps: 10ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 10A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.